Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 20361-M3

  • Zoro # G2891767


product price: $37.45
/ea

Key Features

Shank Dia.
2.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20361-M3
Zoro #
G2891767
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
2.00mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.25mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6H
Thread Length
9.00mm
Thread Size
M3x0.5
Shank Length
19.00 mm
65% Thread Drill Size
#38
Tap Length Standard
DIN 376
55% Thread Drill Size
#37
Square Size
1.80 mm
75% Thread Drill Size
2.50 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
UNC
List Number
20361
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Tap Shank Standard
DIN 376
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
N
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Thread Limit
D2
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.