Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 20361-M6

  • Zoro # G2891730


product price: $39.19
/ea

Key Features

Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20361-M6
Zoro #
G2891730
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
82.50mm
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
Thread Length
15.00mm
Square Size
3.40 mm
Shank Length
21.00 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Tap Length Standard
DIN 376
Thread Size
M6x1
65% Thread Drill Size
13/64 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
DIN 376
Tap Finish
Uncoated
List Number
20361
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Pitch
1.00mm
Measurement System
Metric
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
N
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, O
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D2, D3
Secondary Material Application
Cast Iron, Composite
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D2/D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.