Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 21311-M3X0.35

  • Zoro # G2894479


product price: $54.75
/ea

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21311-M3X0.35
Zoro #
G2894479
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.30mm
Pitch Diameter Limit
6H
Tap Thread Size
M3-0.35
Thread Length
9.00mm
75% Thread Drill Size
2.65 mm
65% Thread Drill Size
2.70 mm
Square Size
2.70 mm
55% Thread Drill Size
2.75 mm
Tap Length Standard
DIN 371
Shank Length
38.00 mm
Thread Size
M3x0.35

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN 371
Thread Direction
Right Hand
List Number
21311
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.35mm
Spiral Direction
Neutral
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, O
Secondary Material Application
Cast Iron, Composite
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Measurement System
Metric
Primary Material Application ISO Code
N
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.35, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.65 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.