Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 21361-M10X1

  • Zoro # G2894600


product price: $64.29
/ea

Key Features

Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M10X1
Zoro #
G2894600
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
92.00mm
Pitch Diameter Limit
6H
Thread Length
20.00mm
Tap Thread Size
M10-1.00
Tap Length Standard
DIN 374
55% Thread Drill Size
9.25 mm
75% Thread Drill Size
9.00 mm
Shank Length
23.00 mm
Square Size
5.50 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
21361
Standards
DIN 374
Tap Thread Type
UNC
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Cast Iron, Composite
Thread Standard
Metric Fine
Thread Limit
6H
Secondary Material Application ISO Code
K, O
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Thread Pitch
1.00mm
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.