Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 21361-M7X0.75

  • Zoro # G2895431


product price: $72.49
/ea

Key Features

Shank Dia.
5.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M7X0.75
Zoro #
G2895431
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
5.50mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
83.00mm
Tap Thread Size
M7-0.75
Pitch Diameter Limit
6H
Thread Length
15.00mm
75% Thread Drill Size
D
Tap Length Standard
DIN 374
Shank Length
22.00 mm
Thread Size
M7x0.75
55% Thread Drill Size
6.40 mm
65% Thread Drill Size
1/4 in
Square Size
4.30 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
21361
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, O
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Cast Iron, Composite
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Thread Pitch
0.75mm
Primary Material Application ISO Code
N
Thread Limit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M7x0.75, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size D, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.