Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 21361-M9X1

  • Zoro # G2895352


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M9X1
Zoro #
G2895352
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M9
Overall Length
92.00mm
Tap Thread Size
M9-1.00
Pitch Diameter Limit
6H
Thread Length
18.00mm
Square Size
5.50 mm
Tap Length Standard
DIN 374
Thread Size
M9x1
Shank Length
23.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
21361
Number of Pieces
1
Standards
DIN 374
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Thread Standard
Metric Fine
Primary Material Application ISO Code
N
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Tap Shank Standard
DIN 374
Thread Limit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M9x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.