Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 21368-M6X0.5

  • Zoro # G2895623


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21368-M6X0.5
Zoro #
G2895623
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
83.00mm
Pitch Diameter Limit
6H
Thread Length
15.00mm
Tap Thread Size
M6-0.50
Shank Length
21.00 mm
Thread Size
M6x0.5
Square Size
3.40 mm
Tap Length Standard
DIN 374

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Uncoated
Standards
DIN 374
Thread Direction
Left Hand
List Number
21368
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Series
Paradur H
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Limit
D3, D4
Thread Standard
Metric Fine
Thread Pitch
0.50mm
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, O
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Cast Iron, Composite
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x0.5, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 15 mm, Thread Limit D3/D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.