Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 80311-M6

  • Zoro # G2557088


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80311-M6
Zoro #
G2557088
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
81.50mm
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
Thread Length
20.00mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Tap Length Standard
DIN 371
Shank Length
23.00 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Square Size
4.90 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
List Number
80311
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Thread Pitch
1.00mm
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, S
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
N, O
Thread Limit
D4, D5
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.