Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 8031106-M5

  • Zoro # G2557158


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031106-M5
Zoro #
G2557158
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
72.00mm
Pitch Diameter Limit
6H
Thread Length
16.00mm
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20 mm
Shank Length
23.00 mm
Tap Length Standard
DIN 371
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Square Size
4.90 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
DIN 371
List Number
8031106
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
H, K, S
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Thread Limit
D3, D4
Thread Pitch
0.80mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Modified Bottoming, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D3/D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.