Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 8031106-M8

  • Zoro # G2557182


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031106-M8
Zoro #
G2557182
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
92.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M8-1.25
Thread Length
25.00mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Shank Length
24.00 mm
Square Size
6.20 mm
Thread Size
M8x1.25
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
List Number
8031106
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Thread Pitch
1.25mm
Thread Limit
D4, D5
Secondary Material Application ISO Code
H, K, S
Primary Material Application ISO Code
N, O
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.