Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 8031116-M8

  • Zoro # G2557313


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031116-M8
Zoro #
G2557313
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
92.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M8-1.25
Thread Length
22.00mm
65% Thread Drill Size
I
Thread Size
M8x1.25
Tap Length Standard
DIN 371
Square Size
6.20 mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Shank Length
55.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
8031116
Tap Thread Type
Metric Coarse
Standards
DIN 371
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Thread Limit
D4, D5
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, S
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, O
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.