Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 8231106-UNC1/4

  • Zoro # G2558250


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8231106-UNC1/4
Zoro #
G2558250
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
3-1/16"
Pitch Diameter Limit
2B
Thread Length
13/16"
Tap Thread Size
1/4"-20
Shank Length
60.00 mm
Square Size
5.50 mm
65% Thread Drill Size
#5
Tap Length Standard
DIN 2184-1
Thread Size
1/4"-20
75% Thread Drill Size
#7
55% Thread Drill Size
#3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 2184-1
List Number
8231106
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Class of Fit
2B
Thread Limit
H4, H5
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, S
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
N, O
Tap Shank Standard
DIN 2184-1
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size #7, Thread Limit H4/H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.