Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 8231106-UNC5/16

  • Zoro # G2558223


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8231106-UNC5/16
Zoro #
G2558223
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
3-5/8"
Tap Thread Size
5/16"-18
Thread Length
1"
Pitch Diameter Limit
2B
65% Thread Drill Size
17/64 in
Square Size
6.20 mm
Thread Size
5/16"-18
75% Thread Drill Size
F
Shank Length
65.00 mm
Tap Length Standard
DIN 2184-1
55% Thread Drill Size
I

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
8231106
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Spiral Direction
Neutral
Threads per Inch
18
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Thread Limit
H4, H5
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
H, K, S
Thread Standard
UNC
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.