Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 8331106-UNF10

  • Zoro # G2557961


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8331106-UNF10
Zoro #
G2557961
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-13/16"
Thread Length
5/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
2B
Shank Length
23.00 mm
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Square Size
4.90 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
8331106
Number of Pieces
1
Standards
DIN 2184-1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, O
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Extended Neck
Yes
Measurement System
Pipe
Class of Fit
2B
Secondary Material Application ISO Code
H, K, S
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
32
Thread Limit
H2, H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Modified Bottoming, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.