Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 8331106-UNF1/4

  • Zoro # G2558110


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8331106-UNF1/4
Zoro #
G2558110
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
3-1/16"
Thread Length
13/16"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
2B
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Square Size
0.2170 in
Tap Length Standard
DIN 2184-1
75% Thread Drill Size
5.45 mm
Shank Length
7/8 in
55% Thread Drill Size
5.70 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
TiCN
List Number
8331106
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Threads per Inch
28
Tap Shank Standard
DIN 2184-1
Spiral Direction
Neutral
Thread Limit
H3, H4
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
N, O
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, S
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Modified Bottoming, Overall Length 3.15 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3/H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.