Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # K2031407-M4

  • Zoro # G2515182


product price: $48.95
/ea

Key Features

Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2031407-M4
Zoro #
G2515182
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
68.50mm
Tap Thread Size
M4-0.70
Thread Length
11.00mm
Pitch Diameter Limit
6HX
65% Thread Drill Size
3.40 mm
Square Size
3.40 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Shank Length
44.00 mm
75% Thread Drill Size
3.30 mm
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
DIN 371
List Number
K2031407
Tap Finish
TiAlN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert K
Primary Material Application ISO Code
K
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Thread Limit
6HX
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron
Thread Pitch
0.70mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Modified Bottoming, Overall Length 63 mm, High Speed Steel, TAFT, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.