Zoro Homepage

Straight Flute Hand Tap, Plug, 4

  • Mfr # E2036436-M16

  • Zoro # G2509381


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036436-M16
Zoro #
G2509381
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
220.00mm
Thread Length
25.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M16-2.00
Tap Length Standard
DIN 13
75% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
65% Thread Drill Size
14.00 mm
Square Size
9.00 mm
Shank Length
42.00 mm

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Thread Type
Metric Coarse
List Number
E2036436
Number of Pieces
1
Tap Finish
TiCN
Standards
DIN376 XL
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Limit
6HX
Extended Neck
Yes
Thread Standard
Metric Coarse
Extended Shank
Yes
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Material Grade - Machining
TiCN
Tap Type
Straight Flute
Primary Material Application ISO Code
K, N, O
Thread Pitch
2.00mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 13
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M16x2, Metric, Overall Length 220 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.