Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 4 Flutes

  • Mfr # E2036436-M20

  • Zoro # G2509372


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036436-M20
Zoro #
G2509372
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16.00mm
Tap Dimension Type
Metric
Tap Size
M20
Overall Length
280.00mm
Thread Length
30.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M20-2.50
75% Thread Drill Size
45/64 in
Thread Size
M20x2.5
65% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm
Tap Length Standard
DIN 376 XL
Shank Length
45.00 mm
Square Size
12.00 mm

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
List Number
E2036436
Standards
DIN376 XL
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Material Grade - Machining
TiCN
Primary Material Application ISO Code
K, N, O
Measurement System
Metric
Extended Shank
Yes
Thread Limit
6HX
Tap Shank Standard
DIN 376 XL
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Type
Straight Flute
Thread Pitch
2.50mm
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M20x2.5, Metric, Overall Length 280 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.