Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper, 3

  • Mfr # EP2023305-M2

  • Zoro # G9386343


product price: $60.99
/ea

Key Features

Shank Dia.
2.8mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2023305-M2
Zoro #
G9386343
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
2.8mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
45.00mm
Thread Length
6.00mm
Tap Thread Size
M2-0.40
Size
M2
Drill Bit Size
1.60 mm
Thread Size
M2x0.4
75% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.65 mm
Square Size
2.10 mm
55% Thread Drill Size
#51
Shank Length
36.00 mm
Pitch Diameter Limit
Not Rated

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Series
Prototex Eco Plus
Cutting Direction - Machining
Right Hand
Thread Pitch
0.40 mm
Thread Limit
6GX
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, TiN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 1.60 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.