Zoro Homepage

Straight Flute Hand Tap, Taper 3 Flutes

  • Mfr # EP2126342-M8X1

  • Zoro # G9386395


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2126342-M8X1
Zoro #
G9386395
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
90.00mm
Thread Length
18.00mm
Tap Thread Size
M8-1.00
Size
M8
Drill Bit Size
7.00 mm
65% Thread Drill Size
9/32 in
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
75% Thread Drill Size
7.00 mm
Square Size
4.90 mm
Shank Length
23.00 mm
Pitch Diameter Limit
Not Rated

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Series
Prototex Eco Plus
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00 mm
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
6HX
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.