Straight Flute Straight Flute Tap, #10-32, Plug, UNF, High Speed Steel, 4

  • Mfr # A23314-UNF10

  • Zoro # G2563981


product price:  $50.99
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A23314-UNF10
Zoro #
G2563981
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-7/16"
Pitch Diameter Limit
2B
Tap Thread Size
#10-32
Thread Length
11/16"
65% Thread Drill Size
4.15 mm
Square Size
3.86 mm
75% Thread Drill Size
#21
Shank Length
42.40 mm
55% Thread Drill Size
4.25 mm
Thread Size
#10-32

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
List Number
A23314
Standards
ANSI B94.9
Tap Finish
Black Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur GG
Tap Shank Standard
ANSI B94.9
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Threads per Inch
32
Measurement System
Pipe
Class of Fit
2B
Thread Standard
UNF
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O
Coolant Fed
Non-Coolant Through
Thread Limit
H2, H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Modified Bottoming, Overall Length 60.4 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.