Shop WALTER

Straight Flute Straight Flute Tap, M9-1.25, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # E2031406-M9
  • Zoro # G2508742

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M9
Tap Style
Straight Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2031406-M9
Zoro #
G2508742
UPC #
-
Country of Origin
Germany
Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
E2031406
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 371
Spiral Direction
Neutral
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite
Primary Material Application ISO Code
K, N, O
Thread Standard
Metric
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
9.00mm
Tap Size
M9
Tap Dimension Type
Metric
Overall Length
92.00mm
Tap Thread Size
M9-1.25
Pitch Diameter Limit
6HX
Thread Length
18.00mm
Thread Size
M9x1.25
Square Size
7.00 mm
Shank Length
55.00 mm
Tap Length Standard
DIN 371
Square Width
7 mm
Square Length
7 mm
Shank Diameter
9 mm
Wire Rope Length
90 mm
Length
90 mm

Description

Straight Flute Tap, Thread Size M9x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.