Zoro Homepage

Straight Flute Tap, 1"-8, Modified Bottoming, 5 Flutes, TICN

  • Mfr # 7569326

  • Zoro # G8317979


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-8
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TICN
Primary Material Application ISO Code
K, N, O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569326
Zoro #
G8317979
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-8
Tap Length Standard
ANSI, DIN
Thread Length
1.4200 in
65% Thread Drill Size
57/64 in
Overall Length
6.2990 in
55% Thread Drill Size
29/32 in
75% Thread Drill Size
0.8759 in
Square Size
0.6000 in
Shank Dia.
0.8000 in
Thread Size
1"-8
Shank Length
2.5433 in

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Modified Bottoming, Overall Length 6.3 in, TiCN, Right Hand, Thread Length 1.42 in, 75 Percent Thread Drill Size 0.8759 in, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.