Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap , #10-32 , Plug , 3 Flutes

  • Mfr # TC217.UNF10-G0-WY80RG

  • Zoro # G0571183


product price: $58.55
/ea

Key Features

Shank Dia.
3/16 in
Tap Chamfer
Plug
Tap Material
Cobalt
Tap Style
Straight Flute
Overall Length
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF10-G0-WY80RG
Zoro #
G0571183
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3/16 in
Overall Length
2 13/16 in
Tap Thread Size
#10-32
Thread Length
1/2 in
Thread Size
#10-32
75% Thread Drill Size
#21

Details

Item
Straight Flute Tap
Tap Chamfer
Plug
Tap Material
Cobalt
Tap Style
Straight Flute
Number of Flutes
3
Series
TC217.UNF-G0
Cutting Direction - Machining
Right Hand
Tap Finish
Hard Lube
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
2B
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 13/16 in, Cobalt, Hard Lube, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.