Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, 3/4"-10, Plug, 4 Flutes, UNC

  • Mfr # AE2236416-UNC3/4

  • Zoro # G2567037


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE2236416-UNC3/4
Zoro #
G2567037
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-15/16"
Thread Length
1-3/16"
Pitch Diameter Limit
2B
Tap Thread Size
3/4"-10
Shank Length
47.50 mm
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
Tap Length Standard
DIN
55% Thread Drill Size
17.20 mm
Square Size
11.23 mm
Thread Size
3/4"-10

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
List Number
AE2236416
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Cl
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Class of Fit
2B
Shank Type - Machining
Straight
Thread Standard
UNC
Powdered Metal Base Material
Cobalt
Threads per Inch
10
Primary Material Application ISO Code
K, N, O
Thread Limit
H6, H7
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Modified Bottoming, Overall Length 125 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H6/H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.