Straight Flute Tap, 5/16"-18, Plug, 4 Flutes, UNC
Mfr # AE2231416-UNC5/16
Zoro # G2567107
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE2231416-UNC5/16
Zoro #
G2567107
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-9/16"
Tap Thread Size
5/16"-18
Thread Length
11/16"
Pitch Diameter Limit
2B
Shank Length
55.00 mm
Square Size
6.05 mm
Tap Length Standard
DIN
75% Thread Drill Size
F
Thread Size
5/16"-18
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.