Zoro Homepage

Straight Flute Tap, 5/16"-24, Plug, 4 Flutes, UNF

  • Mfr # AE2331416-UNF5/16

  • Zoro # G2567229


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE2331416-UNF5/16
Zoro #
G2567229
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-9/16"
Pitch Diameter Limit
2B
Thread Length
11/16"
Tap Thread Size
5/16"-24
Tap Length Standard
DIN
65% Thread Drill Size
J
Thread Size
5/16"-24
75% Thread Drill Size
I
Shank Length
55.00 mm
Square Size
6.05 mm
55% Thread Drill Size
9/32 in

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
List Number
AE2331416
Tap Thread Type
UNF
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Cl
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Thread Limit
H3, H4
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
2B
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N, O
Threads per Inch
24
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.