Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, 7/8"-14, Modified Bottoming, 5 Flutes, TICN

  • Mfr # 7569331

  • Zoro # G8318058


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TICN
Features
For Short-Chipping Aluminum Alloys (Si Content More than 7 %), For Short-Chipping ISO K Materials (GJL / CGI)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569331
Zoro #
G8318058
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
7/8"-14
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.8228 in
Thread Length
0.9450 in
Square Size
0.5230 in
Shank Length
1.9291 in
Shank Dia.
0.6970 in
75% Thread Drill Size
0.8031 in
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Overall Length
4.9210 in

Details

Item
Straight Flute Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TICN
Features
For Short-Chipping Aluminum Alloys (Si Content More than 7 %), For Short-Chipping ISO K Materials (GJL / CGI)
Extended Neck
No
Primary Material Application ISO Code
K, N, O
Shank Type - Machining
Straight
Threads per Inch
14
Series
Paradur Eco CI
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Graphite, Plastic, Synthetic Materials
Thread Standard
UNF
Standards
ANSI, DIN
Class of Fit
2B
Tap Style
Straight Flute
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Spiral Direction
Neutral
Tap Material
HSS-E
Measurement System
Decimal Inch
Material Grade - Machining
TICN
Coolant Fed
Coolant Through

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Modified Bottoming, Overall Length 4.92 in, TiCN, Right Hand, Thread Length 0.95 in, 75 Percent Thread Drill Size 0.8031 in, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.