Straight Flute Tap, M10-1.50, Plug, 4 Flutes, Metric
Mfr # E2031446-M10
Zoro # G2508849
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2031446-M10
Zoro #
G2508849
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
20.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
6HX
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Tap Length Standard
DIN 371
65% Thread Drill Size
11/32 in
Square Size
8.00 mm
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.