Zoro Homepage

Straight Flute Tap, M6-1.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # E2031416-M6

  • Zoro # G2508751


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031416-M6
Zoro #
G2508751
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1.00
Thread Length
15.00mm
Pitch Diameter Limit
6HX
65% Thread Drill Size
13/64 in
Tap Length Standard
DIN 371
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Shank Length
50.00 mm
Square Size
4.90 mm

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
List Number
E2031416
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
DIN 371
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Pitch
1.00mm
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N, O
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.