Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 7569330

  • Zoro # G8317534


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.3310 in
Number of Flutes
4
Tap Material
HSS-E
Shank Dia.
0.5900 in
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569330
Zoro #
G8317534
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.3310 in
Shank Dia.
0.5900 in
75% Thread Drill Size
0.6889 in
Shank Length
1.8700 in
Thread Length
0.9450 in
65% Thread Drill Size
0.6968 in
Tap Thread Size
3/4"-16
55% Thread Drill Size
0.7047 in
Square Size
0.4420 in
Thread Size
3/4"-16
Tap Length Standard
ANSI, DIN

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Material
HSS-E
Tap Style
Straight Flute
Tap Chamfer
Modified Bottoming
Primary Material Application ISO Code
K, N, O
Threads per Inch
16
Coolant Fed
Coolant Through
Thread Direction
Right Hand
Features
For Short-Chipping Aluminum Alloys (Si Content More than 7 %), For Short-Chipping ISO K Materials (GJL / CGI)
Material Grade - Machining
TICN
Measurement System
Decimal Inch
Tap Finish
TICN
Series
Paradur Eco CI
Spiral Direction
Neutral
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Standards
ANSI, DIN
Thread Standard
UNF
Extended Neck
No
Shank Type - Machining
Straight
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Graphite, Plastic, Synthetic Materials

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Modified Bottoming, Overall Length 4.33 in, TiCN, Right Hand, Thread Length 0.95 in, 75 Percent Thread Drill Size 0.6889 in, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.