Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 7569480

  • Zoro # G8320998


product price: $61.79
/ea

Key Features

Overall Length
3.1500 in
Number of Flutes
4
Tap Material
HSS-E
Shank Dia.
0.2550 in
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569480
Zoro #
G8320998
UPC #
4042446299491
Country of Origin
Germany

Dimensions

Overall Length
3.1500 in
Shank Dia.
0.2550 in
Thread Length
0.5910 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
#7
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Shank Length
2.1653 in
Tap Thread Size
1/4"-20
Square Size
0.1910 in
Thread Size
1/4"-20

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Material
HSS-E
Tap Style
Straight Flute
Tap Chamfer
Modified Bottoming
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Secondary Material Application
Aluminium, Brass, Bronze, Copper
Features
For Short- and Long-Chipping ISO K Materials (GJL/CGI/GJS), For Short-Chipping Aluminum Alloys (Si Content More than 7 %)
Spiral Direction
Neutral
Primary Material Application ISO Code
K
Threads per Inch
20
Measurement System
Decimal Inch
Extended Neck
No
Thread Standard
UNC
Tap Finish
TAFT (TiAlN)
Shank Type - Machining
Straight
Standards
ANSI, DIN
Primary Material Application
Cast Iron
Material Grade - Machining
TAFT
Series
Paradur X·pert K
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Class of Fit
2B

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Modified Bottoming, Overall Length 3.15 in, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size #7, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.