Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 7569481

  • Zoro # G8320605


product price: $74.95
/ea

Key Features

Overall Length
3.5430 in
Number of Flutes
4
Tap Material
HSS-E
Shank Dia.
0.3180 in
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569481
Zoro #
G8320605
UPC #
4042446299507
Country of Origin
Germany

Dimensions

Overall Length
3.5430 in
Shank Dia.
0.3180 in
Tap Length Standard
ANSI, DIN
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Thread Length
0.7090 in
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
75% Thread Drill Size
F
Shank Length
2.1653 in

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Material
HSS-E
Tap Style
Straight Flute
Tap Chamfer
Modified Bottoming
Material Grade - Machining
TAFT
Secondary Material Application
Aluminium, Brass, Bronze, Copper
Class of Fit
2B
Thread Standard
UNC
Primary Material Application
Cast Iron
Tap Finish
TAFT (TiAlN)
Thread Direction
Right Hand
Extended Neck
No
Secondary Material Application ISO Code
N
Measurement System
Decimal Inch
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
18
Standards
ANSI, DIN
Primary Material Application ISO Code
K
Features
For Short- and Long-Chipping ISO K Materials (GJL/CGI/GJS), For Short-Chipping Aluminum Alloys (Si Content More than 7 %)
Spiral Direction
Neutral
Series
Paradur X·pert K

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Modified Bottoming, Overall Length 3.54 in, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size F, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.