Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 7569482

  • Zoro # G8319765


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Overall Length
3.9370 in
Number of Flutes
4
Tap Material
HSS-E
Shank Dia.
0.3810 in
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569482
Zoro #
G8319765
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.9370 in
Shank Dia.
0.3810 in
Thread Length
0.7870 in
55% Thread Drill Size
0.3307 in
Thread Size
3/8"-16
Square Size
0.2860 in
65% Thread Drill Size
P
Tap Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Shank Length
2.4015 in
Tap Length Standard
ANSI, DIN

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Material
HSS-E
Tap Style
Straight Flute
Tap Chamfer
Modified Bottoming
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Standards
ANSI, DIN
Secondary Material Application ISO Code
N
Features
For Short- and Long-Chipping ISO K Materials (GJL/CGI/GJS), For Short-Chipping Aluminum Alloys (Si Content More than 7 %)
Threads per Inch
16
Tap Shank Standard
ANSI, DIN
Spiral Direction
Neutral
Primary Material Application ISO Code
K
Class of Fit
2B
Primary Material Application
Cast Iron
Thread Standard
UNC
Extended Neck
No
Material Grade - Machining
TAFT
Series
Paradur X·pert K
Secondary Material Application
Aluminium, Brass, Bronze, Copper
Tap Finish
TAFT (TiAlN)
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Modified Bottoming, Overall Length 3.94 in, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 5/16 in, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.