Zoro Homepage

Straight Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 7569483

  • Zoro # G8318724


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.3310 in
Number of Flutes
4
Tap Material
HSS-E
Shank Dia.
0.3670 in
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569483
Zoro #
G8318724
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.3310 in
Shank Dia.
0.3670 in
Thread Size
1/2"-13
Thread Length
0.9060 in
65% Thread Drill Size
0.4330 in
Tap Thread Size
1/2"-13
55% Thread Drill Size
0.4448 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
27/64 in
Shank Length
1.1062 in
Square Size
0.2750 in

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Material
HSS-E
Tap Style
Straight Flute
Tap Chamfer
Modified Bottoming
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminium, Brass, Bronze, Copper
Extended Neck
No
Primary Material Application ISO Code
K
Thread Direction
Right Hand
Secondary Material Application ISO Code
N
Class of Fit
2B
Series
Paradur X·pert K
Primary Material Application
Cast Iron
Tap Finish
TAFT (TiAlN)
Shank Type - Machining
Straight
Standards
ANSI, DIN
Threads per Inch
13
Thread Standard
UNC
Spiral Direction
Neutral
Features
For Short- and Long-Chipping ISO K Materials (GJL/CGI/GJS), For Short-Chipping Aluminum Alloys (Si Content More than 7 %)
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
TAFT

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Modified Bottoming, Overall Length 4.33 in, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 27/64 in, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.