Zoro Homepage

Straight Flute Tap, Plug, 3

  • Mfr # E2031416-M4

  • Zoro # G2508690


product price: $55.85
/ea

Key Features

Shank Dia.
4.40mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031416-M4
Zoro #
G2508690
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.40mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
64.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
6HX
Thread Length
12.00mm
55% Thread Drill Size
3.50 mm
Shank Length
42.00 mm
Tap Length Standard
DIN 371
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Square Size
3.40 mm
75% Thread Drill Size
3.30 mm

Details

Item
Straight Flute Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
E2031416
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application ISO Code
K, N, O
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Tap Shank Standard
DIN 371
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Modified Bottoming, Overall Length 63 mm, High Speed Steel, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.