Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, Plug, 3 Flutes

  • Mfr # E2031406-M3

  • Zoro # G2508620


product price: $43.39
/ea

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2031406-M3
Zoro #
G2508620
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6HX
Thread Length
9.00mm
65% Thread Drill Size
#38
Shank Length
38.00 mm
Tap Length Standard
DIN 371
75% Thread Drill Size
2.50 mm
Square Size
2.70 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37

Details

Item
Straight Flute Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
List Number
E2031406
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Limit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Thread Pitch
0.50mm
Primary Material Application ISO Code
K, N, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, TiCN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.