Zoro Homepage

Straight Flute Tap, Plug 3 Flutes

  • Mfr # E2031406-M4

  • Zoro # G2508578


product price: $49.35
/ea

Key Features

Shank Dia.
4.40mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031406-M4
Zoro #
G2508578
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.40mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
64.00mm
Thread Length
12.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
6HX
65% Thread Drill Size
3.40 mm
Square Size
3.40 mm
55% Thread Drill Size
3.50 mm
Tap Length Standard
DIN 371
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
Shank Length
42.00 mm

Details

Item
Straight Flute Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Number of Pieces
1
List Number
E2031406
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Pitch
0.70mm
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
K, N, O
Thread Limit
6HX
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Modified Bottoming, Overall Length 63 mm, High Speed Steel, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.