Zoro Homepage

Supreme MC326-03.5A3L-WK40TF

  • Mfr # MC326-03.5A3L-WK40TF

  • Zoro # G200023165


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Length of Cut
10mm
Shank Dia.
6mm
Number of Inserts Required
3EA
Finish
WK40TF (TiAlN)
Chamfer Width
0.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-03.5A3L-WK40TF
Zoro #
G200023165
UPC #
4042446262112
Country of Origin
Germany

Dimensions

Length of Cut
10mm
Shank Dia.
6mm
Chamfer Width
0.1mm
Cutting edge diameter (h10)
3.5mm
Overall length
57mm
Functional length
21mm

Details

Number of Inserts Required
3EA
Finish
WK40TF (TiAlN)
Series
Supreme
End Mill Application
Type N 50

Description

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-03.5A3L-WK40TF, 3.5 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.