Supreme MC326-06.0W4LC-WK40TF

  • Mfr # MC326-06.0W4LC-WK40TF

  • Zoro # G300024482


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
13mm
Shank Dia.
6mm
End Mill Application
Long reach
Neck Dia.
5.7mm
Finish
WK40TF (TiAlN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-06.0W4LC-WK40TF
Zoro #
G300024482
UPC #
4042446262525
Country of Origin
Germany

Dimensions

Length of Cut
13mm
Shank Dia.
6mm
Neck Dia.
5.7mm
Chamfer Width
0.1mm
Functional length
29mm
Cutting edge diameter (h10)
6mm
Overall length
65mm
Usable length
27mm

Details

End Mill Application
Long reach
Finish
WK40TF (TiAlN)
Series
Supreme
Number of Inserts Required
4EA

Description

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-06.0W4LC-WK40TF, 6 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.