
Supreme MC326-12.0W4LC-WK40TF
Mfr # MC326-12.0W4LC-WK40TF
Zoro # G900024608
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
26mm
Shank Dia.
12mm
Number of Inserts Required
4EA
Chamfer Width
0.1mm
Series
Supreme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC326-12.0W4LC-WK40TF
Zoro #
G900024608
UPC #
4042446262556
Country of Origin
Germany
Dimensions
Length of Cut
26mm
Shank Dia.
12mm
Chamfer Width
0.1mm
Neck Dia.
11.4mm
Functional length
55mm
Overall length
100mm
Cutting edge diameter (h10)
12mm
Usable length
53mm
Details
Number of Inserts Required
4EA
Series
Supreme
Finish
WK40TF (TiAlN)
End Mill Application
Long reach
Description
Metric Square End Mills Solid carbide shoulder/slot mills, MC326-12.0W4LC-WK40TF, 12 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.