Zoro Homepage

1/4 in. Adaptor Mandrel

  • Mfr # 30B061

  • Zoro # G009986364


product price: $24.15
/ea

Key Features

Length (In.)
1.96 in
Diameter
3"
Kit Type
Accessory
Width
2.67 in
Application
For converting 1/4"-20 male into 1/4" round shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30B061
Zoro #
G009986364
UPC #
662980091333
Country of Origin
Canada

Dimensions

Length (In.)
1.96 in
Diameter
3"
Width
2.67 in
Height
0.23 in

Details

Kit Type
Accessory
Application
For converting 1/4"-20 male into 1/4" round shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.