Zoro Homepage

6145 Straight Grinder

  • Mfr # 30A145

  • Zoro # G209985983


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Nominal Amps
8.5 50/60hz
No Load RPM
2,500 - 8,700
For Use With
6145E
Features
DIALSPEED electronic speed control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A145
Zoro #
G209985983
UPC #
662980111253
Country of Origin
Germany

Dimensions

Collet Diameter
1/4"

Details

Item
Straight Grinders
Voltage
120 V
Nominal Amps
8.5 50/60hz
No Load RPM
2,500 - 8,700
For Use With
6145E
Features
DIALSPEED electronic speed control
Series
Dialspeed Straight Grinder - 6145

Description

A specialized tool to accomplish the finest job, with mounted flap wheel or mounted wire brushes. The newly designed planetary gears allow you to get closer to the work piece, producing a uniform and straight finish. Excellent to clean up, polish and reach into confined spaces. You need torque? This is the perfect tool for a professional job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.