Zoro Homepage

6153 Super-5 Paddle Switch

  • Mfr # 30A153

  • Zoro # G509985966


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5"
Voltage
120 V
Nominal Amps
13.5 50/60hz
No Load RPM
11000
Series
SUPER 5 PS™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A153
Zoro #
G509985966
UPC #
662980763193
Country of Origin
Germany

Dimensions

Wheel Dia.
5"

Details

Item
Angle Grinders
Voltage
120 V
Nominal Amps
13.5 50/60hz
No Load RPM
11000
Series
SUPER 5 PS™
For Use With
6153C
Features
Non-locking paddle switch

Description

The Super 5 PS allows you to grind, cut, sand, finish and clean at a much faster and smoother rate. Furthermore, rest assured that when you hold the Super 5 PS, you are holding the safest grinder thanks to Soft Start, Powerguard, a safety clutch and a safety restart that prevents the tool from starting on its own after a power interruption. The Super 5 PS also comes with a paddle switch and a mechanical brake which stops the grinder within 2 seconds of relieving the trigger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.