Zoro Homepage

6161 Mini-Grinder

  • Mfr # 30A161

  • Zoro # G009985985


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4-1/2"
Voltage
120 V
Nominal Amps
8.5 50/60hz
No Load RPM
10500
Series
MINI GRINDERâ„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A161
Zoro #
G009985985
UPC #
662980019924
Country of Origin
Germany

Dimensions

Wheel Dia.
4-1/2"
Spindle Thread Size
5/8"-11

Details

Item
Angle Grinders
Voltage
120 V
Nominal Amps
8.5 50/60hz
No Load RPM
10500
Series
MINI GRINDERâ„¢
For Use With
6161K
Features
Spindle lock button

Description

A grinder that you can count on. The Mini 4-1/2 grinder is a state-of-the-art features include the new and redesigned Walter anti-vibration handle that makes the grinder comfortable to use, and is also built in features that allows for easy replacement of the wheel in a matter of seconds. The Mini now features 100 more watts, with a newly re-designed rear vent to keep the armature cooler. The perfect tool for cutting and grinding applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.