Zoro Homepage

6170 7 in. Maxi Grinder

  • Mfr # 30A170

  • Zoro # G209985990


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
7"
Voltage
120 V
No Load RPM
8500
For Use With
6170i
Features
Carbon brush service door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A170
Zoro #
G209985990
UPC #
662980140017
Country of Origin
Germany

Dimensions

Wheel Dia.
7"
Spindle Thread Size
5/8"-11

Details

Item
Angle Grinders
Voltage
120 V
No Load RPM
8500
For Use With
6170i
Features
Carbon brush service door
Series
MAXI™ 7"
Watts
2400

Description

These full-size industrial angle grinders now deliver even more power and speed to get heavy-duty grinding and finishing jobs done faster and with less effort. Well established and recognized quality motor translates into less heat and higher removal rate under load. These grinders will stay on the job longer in the most demanding applications such as beveling, grinding and taking down heavy welds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.