Zoro Homepage
This item is Discontinued.
Walter Surface Technologies Allsteel 1-1/2 in. x 1/4 in. Spherical Stainless Steel 09C265

Allsteel 1-1/2 in. x 1/4 in. Spherical Stainless Steel (Discontinued)

  • Mfr # 09C265
  • Zoro # G809928168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09C265
Zoro #
G809928168
UPC #
662980473788
Country of Origin
China

Dimensions

Wire Dia.
0.008"
Brush Dia.
1-1/2"
Arbor Hole Size
1/4"

Details

Max. RPM
18000
Bristle Type
Crimped
Shape
Spherical

Description

Allsteel 1-1/2 X 1/4 Spherical Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.