Zoro Homepage

BROWGUARD Medium w/ 168 clear poly visor

  • Mfr # BG1

  • Zoro # G400920479


product price: $16.15
/ea

Key Features

Material
Injection-moulded Polycarbonate
Features
Thicker material will not yellow over time
Color
Blue
Width
9.44 in
Height
10.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1
Zoro #
G400920479
UPC #
714315053124
Country of Origin
Malaysia

Dimensions

Width
9.44 in
Height
10.62 in
Length
10.62 in

Details

Item
Face Shield
Material
Injection-moulded Polycarbonate
Features
Thicker material will not yellow over time
Color
Blue
Standards
Approved CSA Z94.3
Application
Cutting
Dark State
5 to 16
Grind Mode
Yes
Viewing Area
20 sq in
Light State
6
Number of Sensors
6

Description

ArcOneĀ® browguards and visors provide full face and eye protection against sparks, spatter, small particles, and non-hazardous liquids. Made for most work applications including grinding, cutting, brazing and machining. Browguards offer a sleek, wrap around design that can be worn comfortably with impact resistant safety glasses. Available in polycarbonate dark green, clear, IR3 or IR5. Meets ANSI Z87.1 standards. BG1 is Z87+ only when used with a 168 or 02 visor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.