Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BROWGUARD W/IR5 FLIP FRONT VISOR 16x8x.060

  • Mfr # BG-FF-5

  • Zoro # G600920392


product price: $53.75
/ea

Key Features

Material
Injection-moulded Polycarbonate
Features
Thicker material will not yellow over time
Color
Black
Standards
Meets CSA Z94.3 Requirements
Application
Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-FF-5
Zoro #
G600920392
UPC #
714315045730
Country of Origin
Malaysia

Details

Item
Face Shield
Material
Injection-moulded Polycarbonate
Features
Thicker material will not yellow over time
Color
Black
Standards
Meets CSA Z94.3 Requirements
Application
Cutting
For Use With Mfr. Model Number
BG2 Flip Front Browguard

Description

ArcOne browguard with clear visor and IR5 flip front visor for cutting & brazing applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.