Zoro Homepage
This item is Discontinued.
Walter Surface Technologies Flexcut Mill Scale, 5" dia., PK25 15L853

Flexcut Mill Scale, 5" dia., PK25 (Discontinued)

  • Mfr # 15L853
  • Zoro # G7545721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15L853
Zoro #
G7545721
UPC #
662980708729
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Mounting Size
5/8"-11

Details

Disc Type
Type 29S
Grit
36
Series
FLEXCUT MILL SCALE
Operating Speed (RPM)
12200 RPM
Item
Flexcut Mill Scale,5" dia.

Description

Flexcut Mill Scale,5 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.